Beli coil solenoid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Solenoid Coil (Kumparan Solenoida)atribut:
- UNSPSC: 40141605
- Class: F
- Duty Cycle (%): 100
- Maximum Temperature Range (°F): 0 to 311
- Standards: NEMA 4
- FESTO Solenoid Coil MD Seriesatribut:
- Type Code: MD
- Mounting Position: Any
- Duty cycle: 1
- Permissible Voltage Fluctuations (%): +/- 10
- Degree of Protection: IP65
- Ambient Temperature (°C): -20 - 50
- Electrical Connection: as per DIN EN 175301-803
- Material of winding: Copper
- Max. Tightening Torque of Pneumatic Fitting: 0.5
- Type of Mounting: With knurled nut
- KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek)atribut:
- Color: Black
- FESTO Solenoid Coil VACF Seriesatribut:
- Permissible Voltage Fluctuations (%): +/- 10
- Mounting Position: Any
- SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)Deskripsi:Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.atribut:
- UNSPSC: 40141605
- Coil Termination: DIN 43650A
- Lead type: Plug
- Strain Relief: No
- Parker Solenoid Coil Connector (Konektor Katup Solenoid)Deskripsi:Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.atribut:
- UNSPSC: 40141605
- Maximum Ambient Temperature (°F): 120
- Standards: IP65
- Strain Relief: Yes
- Type: Female
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- DORMEYER Mechanical SolenoidDeskripsi:Solenoids are designed to provide the mechanical movement of a plunger.atribut:
- UNSPSC: 31251510
- Volvo Solenoid CoilDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Solenoid Coil - VOE-17507886
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)Deskripsi:Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.atribut:
- Compatible Fluids: Grease
- Pump Type: Pneumatic Piston Pumps
- KING'S Sepatu Safety Slip On (Sepatu Proyek)atribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
- ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.atribut:
- Brand: ACURITE
- Case Material: Plastic
- Scale Type: Digital
- FESTO Solenoid Coil MSFG Seriesatribut:
- Type Code: MSFG
- Maritime Classification: See certificate
- Mounting Position: Optional
- Duty cycle: 1
- Ambient Temperature (°C): -5 to 40
- Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
- C Value: 3 l/sbar
- Degree of Protection: IP65
- Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
- Material of winding: Copper
- Maximum Tightening Torque for Socket (N m): 0.4
- Min. Pick-Up Time: 10
- Note on Materials: RoHS-compliant
- Permissible Frequency Fluctuations (%): ±5
- Permissible Voltage Fluctuations (%): ±10
- Power Factor (Cos Phi): 0.7
- Solenoid coil Material: Duroplast, Copper, Steel
- Switching Position Indicator: No
- Type of Mounting: Via Knurled Nut
- b Value: 0.34
- Vessel Torx Bit Tamper Proof (Mata Obeng)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- LaMotte Multi-Parameter Meteratribut:
- UNSPSC: 41115603
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Calibration: 1 point; 2 point; 3 point
- Display: LCD
- Displayed Temperature Range (°F): 32 to 149
- Electric Conductivity Accuracy (%): ±1
- Electric Conductivity Range (mS/cm): 0 to 199.9; 2.00 to 19.99; 200 to 1999
- Electric Conductivity Resolution (ppm): 0.1
- Memory: 25 Readings
- Number of tests: 25
- Operating Temperature Range (°C): 32 to 149
- Operating Temperature Range (°F): 32 to 140
- Power Source: (4) CR2032 Batteries
- Probe Compensation: ATC
- Product Type: EC/TDS/Salt Meter
- Range: 0 to 199.9uS (Conductivity); 0 to 9999ppm (Salinity); 2.0 to 19.9mS; 200 to 1999uS
- Salinity Range (ppm): 0 to 9.99
- Salinity Resolution (ppm): 0.1
- Sub-Category: Handheld
- TDS Accuracy (%): ±2
- TDS Range (ppm): 0 to 99.9; 100 to 999
- TDS Resolution (ppm): 0.1
- Temperature Accuracy (°F/°C): ±1.8
- Temperature Compensation Range (°F): 32 to 149
- Testing Parameter: Conductivity; Salinity; TDS
- Waterproof: Yes
- pH Accuracy: ±0.01
- pH Resolution: 0.01
- IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)Deskripsi:Female threaded socket quality PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
Daftar Harga coil solenoid Terbaru October 2026
| ARO Solenoid Coil (Kumparan Solenoida) | Rp559.900 |
| FESTO Solenoid Coil MD Series | Rp509.900 |
| KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek) | Rp329.900 |
| FESTO Solenoid Coil VACF Series | Rp279.900 |
| Parker Hydraulic Lucifer Solenoid Coil | Rp429.900 |
| Vesta Coil Solenoid Valve | Rp269.900 |
| SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid) | Rp579.900 |
| Parker Solenoid Coil Connector (Konektor Katup Solenoid) | Rp779.900 |
| Parker Solenoid Valve Coils | Rp829.900 |
| DORMEYER Mechanical Solenoid | Rp939.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jeP110018698-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Slip%20On%20Low%20Cut%20(Sepatu%20Proyek)/f1P105477541-6.jpg)



/jaP109580694-1.jpg)
/euP109572534-1.jpg)




/ppP112259925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Slip%20On%20(Sepatu%20Proyek)/5oP110143204-5.jpg)


/2uP102040102-2.jpg)

%20Las/IFAN%20Fitting%20PPR%20Female%20Threaded%20Socket%20(Sambungan%20Pipa%20PPR)/dkP109965488-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)